Nexel Nexelite 3 Shelf, Vented Plastic Mat Shelving Unit, Starter, 42"W x 18"D x 54"H

  • Mfr # B3152550

  • Zoro # G122792705


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Plastic
Color
Tan
Shelf Capacity
400 lbs
Shelving Type
Starter Unit
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3152550
Zoro #
G122792705
UPC #
-
Country of Origin
China

Dimensions

Width
42 in
Height
54 in
Depth
18 in

Details

Material
Steel/Plastic
Color
Tan
Shelf Capacity
400 lbs
Shelving Type
Starter Unit
Number of Shelves
3

Description

Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Shelving Unit includes 4 posts with leveling feet, 3 plastic mat shelves, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.