Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel Nexelite 3 Shelf, Vented Plastic Mat Shelving Unit, Starter, 54"W x 18"D x 54"H
- Mfr # B3152564
- Zoro # G222789421
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
18 in
Height
54 in
Material
Steel/Plastic
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3152564
- Zoro #
- G222789421
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Depth
- 18 in
- Height
- 54 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel/Plastic
- Number of Shelves
- 3
- Color
- Tan
- Shelf Capacity
- 350 lbs
Description
Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Shelving Unit includes 4 posts with leveling feet, 3 plastic mat shelves, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.