Nexel Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48"W x 21"D x 63"H

  • Mfr # 331484N

  • Zoro # G322795858


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Steel/Plastic
Number of Shelves
4
Depth
21 in
Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331484N
Zoro #
G322795858
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
21 in
Height
63 in

Details

Color
Tan
Material
Steel/Plastic
Number of Shelves
4
Shelving Type
Starter Unit
Shelf Capacity
400 lbs

Description

Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Shelving Unit includes 4 posts with leveling feet, 4 plastic mat shelves, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.