Zoro Homepage

Nexel Refrigerated Countertop Display Case, 4.8 Cu. Ft.

  • Mfr # 243208

  • Zoro # G108613284


product price: $1,049.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Refrigerator Item
Display Case
Overall Depth
22-2/5
Width
34-3/5 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243208
Zoro #
G108613284
UPC #
707022468596
Country of Origin
China

Dimensions

Overall Depth
22-2/5
Width
34-3/5 in
Height
27 in

Details

Color
Silver
Refrigerator Item
Display Case
Voltage
120
Construction Material
Stainless Steel, Glass

Description

An ideal choice for presenting and preserving food and small goods for bakeries, delis, convenience stores, and similar food service businesses. The unit includes 2 adjustable shelves, an embedded digital thermostat, 2 sliding doors at the back and an 8 ft. power cord. Able to fit pre-made types of foods from cookies to pie slices in a wide space of 4.8 Cu Ft. This model is a R290 refrigerant type. Resilient stainless steel body provides lasting durability. Resilient stainless steel body provides lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.