
Nexel Single-Sided Cantilever Rack Shelving, 3 Wire Shelves, 60"W x 24"D x 72"H
Mfr # 245646
Zoro # G222791745
product price:Â $1,660.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Material
Steel
Number of Shelves
4
Overall Depth
24 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
245646
Zoro #
G222791745
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
60 in
Overall Depth
24 in
Details
Material
Steel
Number of Shelves
4
Color
Blue
Load Capacity
660 lbs
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit
Shelf Capacity
220 lbs
Description
Versatile cantilever racks offer 800 lb. capacity per pair of arms. Shelving unit features Global s exclusive Nexelon finish that includes an anti-microbial agent to protect storage racks against bacteria, mold, weather and chemicals. The Nexelon finish makes these cantilever racks suitable for use in coolers, freezers and dry storage areas. Rugged 12 gauge steel frame can be adjusted to 36 , 48 , 60 or 72 widths. Overall frame dimensions: 72 H x 27 D with 8-1/2 H base. Uprights allow arm height adjustments at 6 increments. Includes 3 Nexelon Wire Shelves that easily attach to Straight Arms. Includes 3 pairs of 24 L Straight arms. Easy assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.