Shop GLOBAL INDUSTRIAL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexel Space-Trac, 6 Unit, Chrome High Density Shelving, 36"W x 18"D x 88"H, 12' Length
- Mfr # 795982
- Zoro # G422790173
product price:Â
$
3,837.99
/ea
Key Features
Shelving Type
2 Stationary, 4 Mobile
Depth
18 in
Height
88 in
Material
Steel
Number of Shelves
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 795982
- Zoro #
- G422790173
- UPC #
- -
- Country of Origin
- United States
- Shelving Type
- 2 Stationary, 4 Mobile
- Material
- Steel
- Number of Shelves
- 24
- Color
- Silver
- Shelf Capacity
- 800 lbs
Dimensions
- Width
- 36 in
- Depth
- 18 in
- Height
- 88 in
- Length
- 12 ft
Description
High density mobile storage systems help you double your storage capacity using minimal space. These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Ideal for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 12'L overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1" increments. Each mobile unit includes (4) 5" polyurethane casters. Chrome features an electro-plated nickel-chrome finish for a brilliant high gloss. Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.