
Shop GLOBAL INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Nexel Stainless Steel Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 80"H
Mfr # 585115
Zoro # G922792264
product price:Â $1,359.99
/eaKey Features
Overall Height
80 in
Overall Length
48 in
Overall Width
24 in
Number of Shelves
4
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
585115
Zoro #
G922792264
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
48 in
Overall Width
24 in
Details
Number of Shelves
4
Assembled/Unassembled
Unassembled
Wire Shelving Type
General Purpose Truck
Material
Stainless Steel
Load Capacity
1200 lbs
Shelf Capacity
400 lbs
Color
Gray
Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.