Nexel Stainless Steel Shelf Truck w/Dolly Base, 1600 lb. Capacity, 36"L x 24"W x 93"H
- Mfr # 242011
- Zoro # G922791229
product price:Â
$
1,401.99
/ea
Key Features
Overall Height
93 in
Overall Length
36 in
Overall Width
24 in
Number of Shelves
4
Load Capacity
1600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242011
- Zoro #
- G922791229
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 93 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Details
- Number of Shelves
- 4
- Load Capacity
- 1600 lbs
- Shelf Capacity
- 400 lbs
- Material
- Steel
- Wire Shelving Type
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
- Color
- Gray
Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.