
Nexelate Curbside Wire Truck w/4 Shelves and Pneumatic Casters, 54"L x 24"W x 72"H
Mfr # B2371603
Zoro # G822792869
original price:Â $759.99 , new price: $683.99 , 10 percent off
new price:Â $683.99
/eaKey Features
Overall Height
72 in
Overall Length
24 in
Overall Width
54 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B2371603
Zoro #
G822792869
UPC #
707022446396
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Length
24 in
Overall Width
54 in
Details
Material
Steel
Color
Silver
Load Capacity
1200 lbs
Assembled
No
Number of Shelves
4
Capacity per Shelf
600 lbs
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63"H. Trucks feature 8" pneumatic stem casters with a 1200 lb load capacity and 72" overall height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.