
Nexelate Curbside Wire Truck w/4 Shelves and Polyurethane Casters, 72"L x 21"W x 69"H
Mfr # B2370821
Zoro # G022795158
product price:Â $714.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
21 in
Overall Width
72 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2370821
Zoro #
G022795158
UPC #
707022445771
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
21 in
Overall Width
72 in
Details
Material
Steel
Color
Silver
Load Capacity
1200 lbs
Assembled
No
Number of Shelves
4
Capacity per Shelf
600 lbs
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 69" overall height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.