Zoro Homepage

Nexelite 18W x 18D Replacement Plastic Mat, End Mat

  • Mfr # PME1818

  • Zoro # G208658307


product price: $10.85
/ea

Key Features

Material
Plastic
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PME1818
Zoro #
G208658307
UPC #
707022126229
Country of Origin
China

Dimensions

Overall Depth
18
Overall Width
18 in

Details

Item
Replacement Mat
Material
Plastic
Color
Beige

Description

PME1818 . Nexelite polymer composition shelf mats have a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust or corrode. The width and depth of your shelf will determine the number of center and/or end panels you need to purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.