Zoro Homepage

Nexelite Shelf Divider 24L x 8H

  • Mfr # PMD24Z

  • Zoro # G808591578


product price: $20.85
/ea

Key Features

Overall Height
8 in
Overall Depth
24
Color
Clear
For Use With
Wet/Dry
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMD24Z
Zoro #
G808591578
UPC #
707022010535
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Depth
24

Details

Color
Clear
For Use With
Wet/Dry
Item
Shelf Divider
Assembled/Unassembled
Assembled
Wire Shelving Finish
Poly-Z-Brite®

Description

Attaches to shelf at any point to separate contents. 24L x 8H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.