Zoro Homepage

Nexelite Shelf Ledge 60L x 4H

  • Mfr # PML60Z

  • Zoro # G808826892


product price: $24.39
/ea

Key Features

Overall Height
4 in
Finish
Poly-Z-Brite®
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML60Z
Zoro #
G808826892
UPC #
707022010504
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
4 in

Details

Item
Ledge
Finish
Poly-Z-Brite®
Color
Clear

Description

Wraps around posts for full containment & secure fit. Electroplated zinc-chrome powder epoxy finish
  • Fits on all 4 sides of shelving for containing items
  • Durable steel construction
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.