Zoro Homepage

Nexelite Vented Plastic Shelf, 21 x 30

  • Mfr # FM2130N

  • Zoro # G808612396


product price: $54.59
/ea

Key Features

Overall Depth
21
Overall Width
30 in
Decking Material
Steel
Color
Beige/Blue
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2130N
Zoro #
G808612396
UPC #
707022022095
Country of Origin
China

Dimensions

Overall Depth
21
Overall Width
30 in

Details

Decking Material
Steel
Color
Beige/Blue
Item
Wire Shelf
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Nexelon®
Application
Wet/Dry

Description

Each plastic shelf mat is supported on all sides by a steel shelf collar for an impressive 400 lb. shelf capacity. Sturdy steel frame is protected by Global's premium quality, exclusive Nexelon, finish to withstand wet, hot or cold extremes, impacts and chemicals. Steel surfaces are also finished with Nexgard. Removable plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1 increments for precise shelf alignment. Includes 4 black plastic snap-on sleeves for easy installation and adjustments. 400 lb shelf capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.