Nexelon Mobile Dunnage Rack 24"W x 24"D - 4 Swivel Casters, 2 W/Brakes

  • Mfr # 561957AB

  • Zoro # G422794430


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24 in
Depth
24 in
Height
12 in
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561957AB
Zoro #
G422794430
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
24 in
Height
12 in

Details

Material
Steel
Load Capacity
1200 lbs
Color
Blue

Description

Low profile rack maximizes storage space, while allowing you to keep the floor clear. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Includes 5"H x 1-1/4" diameter polyurethane stem casters with protective bumpers. 2 casters include brakes. Measures 12"H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.