Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nexelon Wire Shelf, 24W X 21D

  • Mfr # S2124N

  • Zoro # G208826928


product price: $25.39
/ea

Key Features

Color
Blue Epoxy
Finish
Nexelon®
Material
Steel
Opening Depth
21
Opening Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2124N
Zoro #
G208826928
UPC #
707022004534
Country of Origin
China

Dimensions

Opening Depth
21
Opening Width
24

Details

Color
Blue Epoxy
Finish
Nexelon®
Material
Steel
Item
Wire Shelf

Description

Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged, chemical and rust resistant. Recommended for all storage applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.