Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Touch Digital Infrared Forehead Thermometer

  • Mfr # 695746

  • Zoro # G108825991


product price: $57.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695746
Zoro #
G108825991
UPC #
707022435109
Country of Origin
China

Description

Measure body temperature with high accuracy. Temperature display in °C or °F Temperature Range: 33.0°C - 43.0°C 91.4°F - 109.4°F. Easy to grip handle. Requires 2 AAA batteries not included. High Fever Warning alert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.