Notice Safety Glasses Required, 7x10, Pressure Sensitive Vinyl
- Mfr # 724224P
- Zoro # G208611708
product price:Â
$
13.25
/ea
Key Features
Width
10 in
Height
7 in
Sign Material
Pressure Sensitive Vinyl
Thickness
1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724224P
- Zoro #
- G208611708
- UPC #
- 707022405553
- Country of Origin
- United States
- Sign Material
- Pressure Sensitive Vinyl
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 1/10 in
Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.