NSF Plastic Bus Tub, 20L x 15W x 5H, Gray

  • Mfr # 493681GY

  • Zoro # G308661245


product price:  $10.25
/ea
Sold in multiples of 12 for $123.00

Key Features

Material
Polypropylene
Color
Gray
Type
Bussing Tub
Height
5 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493681GY
Zoro #
G308661245
UPC #
651588191866
Country of Origin
United States

Dimensions

Height
5 in
Length
20 in
Width
15 in

Details

Material
Polypropylene
Color
Gray
Type
Bussing Tub

Description

All-purpose plastic storage bus tubs are built to last. Manufactured from polypropylene, these containers are engineered for rigorous and continuous usage. All tubs are super easy to clean and dishwasher safe. Virgin grade materials afford lifetime projection against bacteria, old, mildew and product degradation. All-purpose tubs provide a storage, cleaning, and transportation solution for multiple applications. Built in handles are ergonomically designed for comfortable and easy-grid and handling. All tubs nest when empty saving valuable workspace. NSF certified..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.