Zoro Homepage

NTEP Bench Scale with LED Display, 100 lb x 0.2 lb

  • Mfr # 412667

  • Zoro # G208825747


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Scale
Overall Length
12 in
Overall Height
25 in
Width
14 in
Material
Steel Frame/Stainless Steel Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412667
Zoro #
G208825747
UPC #
707022489959
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
25 in
Width
14 in

Details

Scale Item
Bench Scale
Material
Steel Frame/Stainless Steel Pan
Color
Silver

Description

This electronic bench scale weighs units, allows check-weighing large quantities, accumulation features, and more that make it ideal for many applications. Monitoring features include overload stops on the scale base and a lower and upper limitation alarm that warns the user if an item is below or above a weight standard. Stainless steel load cell with hardwired cable provides maximum water-protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.