Zoro Homepage

NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb

  • Mfr # 412664

  • Zoro # G408825776


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Scale
Overall Length
18 in
Overall Height
39 in
Material
Steel Frame/Stainless Steel Pan
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412664
Zoro #
G408825776
UPC #
707022489928
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Height
39 in
Width
24 in

Details

Scale Item
Bench Scale
Material
Steel Frame/Stainless Steel Pan
Color
Silver

Description

Ideal for shipping docks, outdoor markets, and other areas where bulk amounts need weighing. This electronic bench scale is easily movable in any work area and features a rechargeable battery that provides up to 100 hrs of service. Hinged indicator bracket allow the indicator to be tilted. Swivel wheel casters come with brakes in the back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.