
NTEP Pallet Scale With LED Indicator, 5ftx5ft, 10,000 lb x 2 lb
Mfr # 412557
Zoro # G911922160
product price: $2,963.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Scale Item
Pallet Scale
Overall Height
4 in
Color
Blue
Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412557
Zoro #
G911922160
UPC #
707022449793
Country of Origin
China
Dimensions
Overall Height
4 in
Width
60 in
Length
60 in
Details
Scale Item
Pallet Scale
Color
Blue
Material
Steel
Assembly Required
Yes
Description
The Global Industrial™ NTEP Pallet Scale is built to provide accurate weight assessment in warehouses, distribution centers and other industrial settings. This scale is designed to support heavy duty loads up to 10000 lbs. on a wide 60in x 60in fully carbon steel platform. Includes a wide LED indicator screen for quick recognition and data readings. Overload protected to 200% of capacity. Scales are pre-calibrated. 5 ft. power cord included. Blue color finish. UL, cUL AC Adapter and indicator included. NTEP certified. Ramp sold separately. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.