Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb

  • Mfr # 412556

  • Zoro # G608825774


product price: $1,957.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Scale Item
Pallet Scale
Overall Length
60 in
Overall Height
4 in
Includes
AC Adapter
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412556
Zoro #
G608825774
UPC #
707022449786
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Height
4 in
Width
60 in

Details

Scale Item
Pallet Scale
Includes
AC Adapter
Material
Steel
Net Weight
392
Color
Blue

Description

The Global Industrial; NTEP Pallet Scale is built to provide accurate weight assessment in warehouses, distribution centers and other industrial settings. This scale is designed to support heavy duty loads up to 5000 lbs. on a wide 60 x 60 fully carbon steel platform. Includes a wide LED indicator screen for quick recognition and data readings. Overload protected to 200% of capacity. Scales are pre-calibrated and feature a battery life of 100 hours. 5 ft. power cord included. Blue color finish. Built-in Rechargeable Battery. UL, cUL AC Adapter and indicator included. NTEP Certified. Not measurement Canada approved.Ramp sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.