Zoro Homepage

Nylon Hairnet, 20, Honeycomb, White, 100/Bag

  • Mfr # 708193A

  • Zoro # G208641613


product price: $20.35
/ea

Key Features

Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708193A
Zoro #
G208641613
UPC #
707022348669
Country of Origin
China

Dimensions

Size
20"

Details

Item
Hairnet
Color
White
Material
Nylon

Description

These hairnets are designed to contain and prevent loose hair contamination for various food service applications including restaurants, cafeterias, commercial kitchens, and more. The heavyweight nylon construction is both strong and durable to last the toughest working conditions. The honeycomb design provides breathability for all day user comfort. Latex free. Color finish is White. Size is 20. Package quantities are 100/Bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.