
Octagonal Picnic Table, Black, Expanded Metal, 46 in
Mfr # 436982BK
Zoro # G511863832
product price: $1,004.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
82-5/8 in
Overall Height
29-1/4 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436982BK
Zoro #
G511863832
UPC #
-
Country of Origin
China
Dimensions
Overall Length
46 in
Overall Width
82-5/8 in
Overall Height
29-1/4 in
Depth
82-5/8 in
Details
Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Item
Picnic Table
Assembly
Unassembled
Description
Global Industrial™ Outdoor Picnic Tables provide comfortable seating for parks, athletic fields, schools, snack bars, and many more outdoor areas. The bench and table top are made using heavy-gauge metal mesh with a durable thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.