
Office Partition Panel, 24-1/4W x 72H, Tan
Mfr # 277662TN
Zoro # G108613055
product price: $239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
24-1/4 in
Overall Depth
1/3/2004
Height (In.)
72 in
Carrel Material
Steel
Carrel Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277662TN
Zoro #
G108613055
UPC #
707022465663
Country of Origin
Viet Nam
Dimensions
Overall Width
24-1/4 in
Overall Depth
1/3/2004
Height (In.)
72 in
Details
Carrel Material
Steel
Carrel Color
Tan
Description
Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. 24W Partition Panels are a perfect endcap to help partially close off your cubicle. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase steel connectors to join multiple partitions and create various cubicle configurations sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.