Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity

  • Mfr # 988927

  • Zoro # G308827092


product price: $1,695.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78-1/3 in
Overall Length
34-1/3 in
Overall Width
23-2/3 in
Material
Steel Frame, Aluminum Mast, Pvc Platform
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988927
Zoro #
G308827092
UPC #
707022328999
Country of Origin
China

Dimensions

Overall Height
78-1/3 in
Overall Length
34-1/3 in
Overall Width
23-2/3 in

Details

Material
Steel Frame, Aluminum Mast, Pvc Platform
Color
Blue
Assembled
Not required
Voltage
24

Description

Office lift truck takes the strain out of lifting files, computers, etc. Place loads on the 19W x 23-3/4D x 7/16 thick steel platform and raise or lower with ease using the battery powered motor. Non-marking polyurethane 5 steer wheels with brakes and 3 load wheels. Features include push button remote control with 7' cord, 2 12V 24AH maintenance-free batteries, integral 110V AC charger, low battery alarm and a steel frame with lightweight aluminum mast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.