
One Piece Padlock Seal, White, 100PK
Mfr # 670484WH
Zoro # G008639193
product price: $17.85
/pk 100, $0.18/eaKey Features
Material
Polypropylene
Width
1-7/9 in
Lockout Color
White
Height
7/9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670484WH
Zoro #
G008639193
UPC #
707022452403
Country of Origin
United States
Dimensions
Width
1-7/9 in
Height
7/9 in
Details
Item
Padlock Seal
Material
Polypropylene
Lockout Color
White
Description
This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.