Zoro Homepage

Open & Closed Head Drum Lifter 1000 Lb. Capacity

  • Mfr # 988868

  • Zoro # G508620813


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 in
Material
Steel
Color
Red
Assembled
Yes
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988868
Zoro #
G508620813
UPC #
707022326698
Country of Origin
China

Dimensions

Overall Width
28 in
Depth
28 in

Details

Material
Steel
Color
Red
Item
Drum Lift
Assembled
Yes

Description

Features limited rotation 3-point contact lifting arms that minimize drum chime deflection when a loaded drum is lifted without a lid, reducing deformation of the drum. Simply raise the lifter to automatically engage the arms to the rim of the drum to lift a drum; lower the drum to the floor and unfasten the arms to remove. Lifting arms are adjustable to work with most 30 and 55 gallon Open or Closed Head Steel or Plastic Poly Drums with at least a 3/16 chime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.