Zoro Homepage

Optional Door with Acrylic Window For Fold-Out Computer Cabinet, Black

  • Mfr # 436912

  • Zoro # G511936796


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Black/Clear
Width
18-1/2 in
Height
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436912
Zoro #
G511936796
UPC #
-
Country of Origin
China

Dimensions

Width
18-1/2 in
Height
12-1/2 in

Details

Item
Door
Material
Acrylic
Color
Black/Clear

Description

Optional Door with Acrylic Window For Foldout Cabinet - Black. This optional door with acrylic window is designed for use with Mobile Fold-Out Computer Cabinets Model# 695429BK & 695429BKA. The door comes with key lock and protective acrylic window that adds extra security with a large viewing window. Measures 18-1/2inW x 12-1/2inH. Easily assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.