Zoro Homepage

Optional Rods For Coat Rack Kit 2 Rods/Kit

  • Mfr # 249016

  • Zoro # G208611036


product price: $34.75
/ea

Key Features

Anchor Material
Steel
Width
65 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249016
Zoro #
G208611036
UPC #
707022020299
Country of Origin
China

Dimensions

Width
65 in

Details

Anchor Material
Steel
Color
Brown

Description

Includes 2 removable garment rods only. Use the rods to convert Double Sided Hanging Cart Sold Separately into a mobile coat rack. Made using durable steel. Allows storage of coats and wardrobe using coat hangers Not Included. Rod measures 1 diameter x 65L. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.