Zoro Homepage

Orbit CPU Computer Enclosure Cabinet Front/Rear Doors 2 Exhaust Fans, Beige

  • Mfr # 249309BG

  • Zoro # G811936847


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
21-1/2 in
Color
Beige
Depth
22-1/2 in
Material
Steel
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249309BG
Zoro #
G811936847
UPC #
-
Country of Origin
China

Dimensions

Height
21-1/2 in
Depth
22-1/2 in
Width
12 in

Details

Color
Beige
Material
Steel
Item
CPU Holder
Assembly Required
No

Description

CPU SIDE CAR CABINET FOR 81in Global IndustrialTM ORBIT POST. This side cabinet holds CPU towers safely and securely. This CPU storage cabinet easily attaches to Orbit 81in workstation posts using only 4 screws. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12inW x 22-1/2inD x 21-1/2inH overall. Cabinet interior dimensions 8-1/2inW x 20-7/8inD x 18-1/8inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.