
Orbit CPU Computer Enclosure Cabinet Front/Rear Doors 2 Exhaust Fans, Black
Mfr # 249309BK
Zoro # G511936727
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
12 in
Height
21-1/2 in
Depth
22-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249309BK
Zoro #
G511936727
UPC #
707022028059
Country of Origin
China
Dimensions
Width
12 in
Height
21-1/2 in
Depth
22-1/2 in
Details
Color
Black
Material
Steel
Assembly Required
No
Item
CPU Holder
Description
CPU SIDE CAR CABINET FOR 81in Global IndustrialTM ORBIT POST. This side cabinet holds CPU towers safely and securely. This CPU storage cabinet easily attaches to Orbit 81in workstation posts using only 4 screws. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12inW x 22-1/2inD x 21-1/2inH overall. Cabinet interior dimensions 8-1/2inW x 20-7/8inD x 18-1/8inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.