
Orbit CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Black
Mfr # 249309FBK
Zoro # G111936844
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
12 in
Depth
22-1/2 in
Height
21-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249309FBK
Zoro #
G111936844
UPC #
707022029605
Country of Origin
China
Dimensions
Width
12 in
Depth
22-1/2 in
Height
21-1/2 in
Details
Item
CPU Holder
Material
Steel
Color
Black
Assembly Required
No
Description
Protect valuable CPU towers and restrict access to unwanted personnel for safety using this CPU security cabinet. This side cabinet holds CPU towers safely and securely. Made of heavy duty steel with a powder coat finish. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security; includes 2 keys, locks keyed alike. Built-in cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12inW x 22-1/2inD x 21-1/2inH overall. Cabinet interior dimensions 8-1/2inW x 20-7/8inD x 18-1/8inH. CPU storage cabinets can be easily attached to Orbit Workstation Posts sold separately using only 4 screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.