
Orbit Mobile Computer Cart with VESA Mount and Power Outlets, Black
Mfr # 239138BKE
Zoro # G211863644
product price: $893.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Overall Width
38 in
Overall Depth
34 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239138BKE
Zoro #
G211863644
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
78 in
Overall Width
38 in
Overall Depth
34 in
Details
Color
Black
Material
Steel
Item
Mobile Computer Workstation
Assembly
Unassembled
Description
Post Includes Integrated Power Strips. Devices depicted in the images are not included. Complete Global IndustrialTM Orbit Computer Workstation with Power Outlets. 78inH Mobile Unit with VESA Mount. This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish. Easy assembly. The super strong 5in x 5in steel center post moves easily on a stable caster base that measures 38inW x 34inD x 10inH. Base includes four 4in rubber casters, 2 locking. To hide all cables, the post includes cable management openings. The rectangular work surface is a 1in thick wooden core finished in rugged plastic laminate that measures 36inW x 20inD. This 78inH unit can accommodate sitting or standing users with 2 different work surface heights. The VESA mount accommodates any flat panel monitor from 10-30in. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. The CPU/power supply holder adjusts to hold items up to 9inW securely and includes non-skid cushions to prevent marring. The orbit post includes one power box and one 12in long 6-outlet aluminum power strip with 6ft power cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.