Zoro Homepage

Orbit Mobile Height Adjustable Computer Cart with VESA Mount and Power Outlets

  • Mfr # 290901

  • Zoro # G522793937


product price: $2,653.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290901
Zoro #
G522793937
UPC #
-
Country of Origin
Multiple

Description

This complete Global Industrial Orbit Mobile Height Adjustable Computer Cart includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish. The super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes four 4" rubber casters, 2 locking. To hide all cables, the post includes cable management openings. The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 78"H unit can accommodate sitting or standing users with 2 different work surface heights. The VESA mount accommodates any flat panel monitor from 10-30". Mount permits monitor to tilt up 15deg and down 5deg easily and without tools to provide optimal viewing. Locks in place with a thumb screw. The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. The orbit post includes one power box and one 12" long 6-outlet aluminum power strip with 6' power cord. Easy assembly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.