Zoro Homepage

Orbit Mobile Laptop Cart, Beige

  • Mfr # 239141BG

  • Zoro # G208610763


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Type
Mobile Laptop Cart
Overall Height
40 in
Overall Width
24 in
Overall Depth
24-1/2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239141BG
Zoro #
G208610763
UPC #
707022332316
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
40 in
Overall Width
24 in
Overall Depth
24-1/2

Details

Type
Mobile Laptop Cart
Material
Steel
Assembly
Required
Cabinet Color
Beige

Description

Complete workstation includes a center post with mobile base and a locking laptop tray. The super strong 2 x 5 steel center post with cable management moves easily on a stable caster base that measures 24W x 24-1/2D and includes a 10D shelf. Base includes four 4 rubber casters, 2 locking. Made of heavy duty steel, the laptop tray includes a locking bar for security. The tray measures 18W x 14D and fits most 17 diagonal-screen laptops and Chromebooks. Mounts to post at 40H. Overall height of 41 inches. Powder coat finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.