Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries

  • Mfr # 436998BK4S

  • Zoro # G411936766


product price: $5,133.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
36-1/8 in
Color
Black
Height
41-1/4 in
Depth
32-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436998BK4S
Zoro #
G411936766
UPC #
-
Country of Origin
China

Dimensions

Width
36-1/8 in
Height
41-1/4 in
Depth
32-1/4 in

Details

Item
Mobile Powered Cart
Material
Steel
Color
Black
Assembly Required
Yes

Description

Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. Includes Global Industrial™ Dual Battery Docking & Charging Station and 4 Hot Swappable LiFePO4 Batteries. Swivel caster wheels and built-in handles provide easy mobility transportation. Easily fit cables through the opening at the back of the work surface. The Global Industrial™ Orbit Mobile Powered Cart comes with 4 swappable LiFePO4 batteries, a dual hot swappable docking station and a dual charging station. This cart is ideal for warehouses, manufacturing facilities, and industrial environments where employees are on the move between multiple areas. Our swappable portable batteries power a laptop, small thermal printer and scanner for up to 16 hours depending on the devices used. It features a solid steel post and base to provide deft support along with a smooth black laminate work surface. The ample work surface is thick and easily mounts at various heights. Durable center post includes built-in cable management openings. Cart moves easily on caster base. Base features a wide shelf and 4in rubber casters 2 locking. Black powder coat finish. Easy assembly. Includes Mobile Orbit base, 4 Swappable LiFePO4 Batteries, One Dual Docking Station, One Dual Charging Station, Trash Can, Trash Can Holder, Printer Shelf and Laminate Work Surface. Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours. Fully assembled dimensions: 24-1/4inL x 31-3/4inW x 38-3/4inHin. 145 lbs. Weight capacity: Top shelf: 50 lbs., Middle shelf: 50 lbs., Bottom shelf: 100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.