
Orbit Mobile Powered Cart with 40AH Battery
Mfr # 436998BK
Zoro # G311936798
product price: $2,341.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Material
Steel
Height
41-1/4 in
Depth
32-1/4 in
Width
36-1/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436998BK
Zoro #
G311936798
UPC #
-
Country of Origin
China
Dimensions
Height
41-1/4 in
Depth
32-1/4 in
Width
36-1/8 in
Details
Item
Mobile Powered Cart
Material
Steel
Color
Black
Assembly Required
Yes
Description
Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. Portable Battery with less than 5 hour charge time. Swivel caster wheels and built-in handles provide easy mobility transportation. Easily fit cables through the opening at the back of the work surface. The Global Industrial™ Orbit Mobile Powered Cart with 40AH Battery is ideal for warehouses, manufacturing facilities, and industrial environments where employees are on the move between multiple areas. Portable battery powers a laptop, small thermal printer and scanner for 8+ hours. It features a solid steel post and base to provide deft support along with a smooth black laminate work surface. The ample work surface is thick and easily mounts at various heights. Durable center post includes built-in cable management openings. Cart moves easily on caster base. Base features a wide shelf and 4in rubber casters 2 locking. Black powder coat finish. Easy assembly. Includes Mobile Orbit base, 500W Portable Power System, Trash Can, Trash Can Holder, Printer Shelf and Laminate Work Surface. Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours. Fully assembled dimensions: 24-1/4inL x 31-3/4inW x 38-3/4inHin. 145 lbs. Weight capacity: Top shelf: 50 lbs., Middle shelf: 50 lbs., Bottom shelf: 100 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.