Zoro Homepage

Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM

  • Mfr # 585279

  • Zoro # G208647790


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Height
56 - 65 in
Voltage
120
Material
Aluminum
Assembled
No
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585279
Zoro #
G208647790
UPC #
707022077323
Country of Origin
China

Dimensions

Height
56 - 65 in

Details

Item
Pedestal Fan
Voltage
120
Material
Aluminum
Assembled
No
Color
Gray

Description

Provide economical cooling and air circulation for all environments; including warehouses, factories, offices, kitchens and more
  • Open Air Over PSC-type ball bearing motor
  • 90° oscillating sweep, and allows fixed head positioning
  • Pivot-action fan head that allows vertical airflow adjustments
  • Hand screw knob is included to allow tool free height adjustments
  • Includes wire safety guards, an 18'L power cord and a 3-conductor plug
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.