Outdoor Bi-Level Drinking Fountain w/ Filter, Rotocast Granite Finish

  • Mfr # 603604F

  • Zoro # G611865569


product price:  $1,508.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene
Color
Tan
Height
37-1/2 in
Depth
12-1/2 in
Width
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603604F
Zoro #
G611865569
UPC #
-
Country of Origin
Multiple

Dimensions

Height
37-1/2 in
Depth
12-1/2 in
Width
27-1/2 in

Details

Material
High Density Polyethylene
Color
Tan

Description

Simple push button activation. Vandal-resistant bubbler and activation button. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Bi-Level Drinking Fountain with Filter. Made with durable Rotocast construction with a granite finish, this fountain is ideal for outdoor recreational areas, school campuses, office complexes, and golf courses. Designed to withstand the blazing sun, wet weather, and general wear over time, the fountain is equipped with a vandal resistant bubbler, hood guard to prevent contamination and tampering, and is suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. The GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. No electrical power required. Anchor kit is included. Attractive granite finish complements outdoor environments. Anti-theft screws secure the access compartments. Rated for inlet water pressure of 20-105 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.