Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Stainless Steel
- Mfr # 761221
- Zoro # G808641198
product price:Â
$
4,161.99
/ea
Key Features
Material
316 Stainless Steel
Type
Outdoor Bi-Level Drinking Fountain w/ Bottle Filler & Pet Station
Depth
28-3/8 in
Width
47 3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761221
- Zoro #
- G808641198
- UPC #
- 707022404105
- Country of Origin
- China
Dimensions
- Depth
- 28-3/8 in
- Width
- 47 3/4 in
- Height (In.)
- 60-1/4 in
Details
- Material
- 316 Stainless Steel
- Type
- Outdoor Bi-Level Drinking Fountain w/ Bottle Filler & Pet Station
- Color
- Silver
Description
Outdoor Bottle Filling Stations are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features two drinking fountain stations with bubblers, one bottle filling station, and one pet fountain. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.