Outdoor Cafe Steel Mesh Stacking Armchair, Black, 4PK

  • Mfr # 262084

  • Zoro # G408624300


product price:  $665.99
/pk 4, $166.50/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Width
25 in
Height
35 in
Assembled/Unassembled
Assembled
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262084
Zoro #
G408624300
UPC #
707022404617
Country of Origin
China

Dimensions

Width
25 in
Height
35 in
Depth
23 in

Details

Item
Dining Chair
Color
Black
Assembled/Unassembled
Assembled

Description

Ships fully assembled. Ideal for cafes, bistros, restaurants, country clubs, golf courses and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. Chair Dimensions: 23L x 25W x 35H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.