
Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Blue
Mfr # 261948BLD
Zoro # G311863971
product price:Â $649.99
/eaKey Features
Color
Blue
Height
43 in
Overall Width
23-1/2 in
Material
Steel
Depth
23-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
261948BLD
Zoro #
G311863971
UPC #
707022035224
Country of Origin
China
Dimensions
Height
43 in
Overall Width
23-1/2 in
Depth
23-1/2 in
Details
Item
Outdoor Can
Color
Blue
Material
Steel
Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3in off the ground. Feature mesh with 3/4in openings. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes dome lid, plastic liner, base and security cable. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.