Outdoor Dining Set, 27-1/2in Square Teakwood Table & 4 Sling Armchairs

  • Mfr # 244309

  • Zoro # G211863620


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Assembly Required
Yes
Table Top Material
Teakwood
Seat Material
PVC
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244309
Zoro #
G211863620
UPC #
-
Country of Origin
China

Details

Color
Tan
Assembly Required
Yes
Table Top Material
Teakwood
Seat Material
PVC
Frame Material
Aluminum
Item
Dining Set

Description

Set includes 4 comfortable sling arm chairs. Attractive 27-1/2in square teakwood table top. Table includes leveling feet for stability. The Global Industrial™ Outdoor Sling Armchairs go perfectly with the Global Industrial™ Outdoor 27-1/2in Square Teakwood Table. The chairs are practical and conventional in design and made with a flexible PVC material for comfortable back supportinviting patrons to kick back and relax. This outdoor dining set is the ideal solution for poolside dining areas, parklets & streateries, cafes, bistros and more. The slatted teak tabletop is stylish in appearance while the durable aluminum frame is what is expected for outdoor commercial furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.