Outdoor Industrial Fan, 24 in Blade Dia, 7,700 cfm

  • Mfr # 293061

  • Zoro # G311937993


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Air Flow
7,700 cfm
Assembled
No
Color
Black
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293061
Zoro #
G311937993
UPC #
707022511629
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
28 in
Height
27 in
Max. Depth
20 in

Details

Air Flow
7,700 cfm
Item
Industrial Fan
Assembled
No
Color
Black
Material
Aluminum
Fan Style
Outdoor

Description

Global Industrialfts 24in Outdoor Rated Oscillating I-Beam Mount Fan has a 2-speed Totally Enclosed Non-Ventilated TENV 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. Wall fan comes with a 9.8ft GFCI Type Plug. This oscillating fan uses a 70 ° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. I-Beam models suspend from I-beam flanges up to 18inW. Includes two 1-1/2in pipes for fan and I-beam mounting, clamps with U-brackets and hardware. This product has limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.