Zoro Homepage

Outdoor Metal Trash Container Black, 48 Gallon

  • Mfr # 237634BK

  • Zoro # G808610422


product price: $279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Height
33 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237634BK
Zoro #
G808610422
UPC #
707022123037
Country of Origin
China

Dimensions

Height
33 in

Details

Container Shape
Round
Color
Black
Material
Steel

Description

Rugged expanded steel body
  • Circular bands and lateral braces
  • Corrosion resistant powder coat finishPre-drilled holes for drainage and weather protection
  • Ideal for parks, universities, office complexes and city streetsADA compliant
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.