Outdoor Pedestal Drinking Fountain, Black Powder Coat

  • Mfr # 761223BK

  • Zoro # G608620812


product price:  $1,622.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Color
Black
Type
Outdoor Drinking Fountain
Width (In.)
14 in
Height (In.)
37-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761223BK
Zoro #
G608620812
UPC #
707022404198
Country of Origin
China

Dimensions

Width (In.)
14 in
Height (In.)
37-1/2 in

Details

Material
316 Stainless Steel
Color
Black
Type
Outdoor Drinking Fountain

Description

Outdoor Drinking Fountains are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Units are suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. Anchor kit is included. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. Attractive Black powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.