Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Pedestal Drinking w/ Filter, Black

  • Mfr # 761223BKF

  • Zoro # G811936991


product price: $1,838.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Color
Black
Depth
14 in
Width
14 in
Height
37-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761223BKF
Zoro #
G811936991
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
14 in
Width
14 in
Height
37-1/2 in

Details

Material
316 Stainless Steel
Color
Black

Description

Simplified push button activation. Vandal-resistant bubblers. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Pedestal Drinking Fountain with Filter. This corrosion-resistant 316 stainless steel station can withstand the blazing sun and wet weather, making it perfect for either industrial parks or school recess yards. The upright fountain features a hood-guarded bubbler to reduce contamination and tampering. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.