Shop GLOBAL INDUSTRIAL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Perforated Steel Trash Can With Dome Lid, 36 Gallon, Gray
- Mfr # 261949GY
- Zoro # G711863779
product price:Â
$
716.99
/ea
Key Features
Color
Gray
Height
40 in
Overall Width
23-1/2 in
Material
Steel
Depth
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261949GY
- Zoro #
- G711863779
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Can
- Color
- Gray
- Material
- Steel
Dimensions
- Height
- 40 in
- Overall Width
- 23-1/2 in
- Depth
- 23-1/2 in
Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes dome lid, plastic liner and security cable . Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.